• The item cannot be ordered due to missing prices.

Electrician’s scissors with 2-component grip and wire cutter 140 mm

Article no.: 768850 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Coating TiN
Type of product Scissors

Identification numbers & Classifications

Article number 768850 140
EAN / GTIN 4045197609953
Manufacturer number 768850 140

Description

Version:

One serrated blade, one smooth blade.
Shears head of non-rusting stainless steel, extremely long-life blades with TiN coating. Precise cutting results thanks to the sturdy screwed joint. Very handy and pleasant 2-component handle, strong action with easy-grip Haptoprene surface.
Lower blade has a wire cutter notch.
Short, sturdy design.

Application:

Cuts thin wires, cable, insulation sleeving, rubber, leather etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s scissors with 2-component grip and wire cutter 140 mm

Electrician’s scissors with 2-component grip and wire cutter 140 mm

Coating TiN TiN
overall length 140 140 140 140 140
Type of product Scissors Scissors Scissors Scissors Scissors

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart