• The item cannot be ordered due to missing prices.

Universal continuous cutting snips 235 mm

Article no.: 767710 235

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 235 mm
    Length cutter 50 mm
    Type of product Scissors

    Identification numbers & Classifications

    Article number 767710 235
    EAN / GTIN 4010220028933
    Manufacturer number D51A

    Description

    Version:

    Blades of quenched and tempered high quality steel; offset to allow continuous cutting. Sturdy frame of glass fibre reinforced plastic with soft material insert, easy on the hand. Adjustable pivot pins, integral return spring and closure catch.
    Cutting capacity: Aluminium / copper sheet metal up to 0.7 mm, standard sheet metal up to 0.6 mm.

    Advantage:

    The offset jaws ensure the correct clearance between the hand and the material to be cut.

    Application:

    Cuts materials up to medium thickness and hardness. For long and straight continuous cuts, and for large radius cuts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart