• The item cannot be ordered due to missing prices.

Patterns snips with 2-component handle, right-hand cutting, overall length: 260mm

Article no.: 767042 260

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 260 mm
Length cutter 40 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 767042 260
EAN / GTIN 4062406254841
Manufacturer number 767042 260

Description

Version:

Micro-serrated. Snip jaws made of stainless steel (HRC 58 − 60), handles of sheet steel, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


Patterns snips with 2-component handle, right-hand cutting, overall length: 260mm

Patterns snips with 2-component handle, right-hand cutting, overall length: 260mm

overall length 260 mm 260 mm
Length cutter 40 mm 40 mm
Application type right-hand cutting left-hand cutting
Type of product Scissors Scissors

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart