• The item cannot be ordered due to missing prices.

Patterns snips with 2-component handle 240 mm

Article no.: 767030 240

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 240 mm
Length cutter 40 mm
Application type straight cutting
Type of product Scissors

Identification numbers & Classifications

Article number 767030 240
EAN / GTIN 4010220001509
Manufacturer number D16S

Description

Version:

Micro-serrated. Snip jaws made of stainless steel (HRC 58 − 60), handles of sheet steel, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart