{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 260 mm | |
Length cutter | 33 mm | |
Application type | left-hand cutting | |
Type of product | Scissors |
Article number | 766360 260 | |
EAN / GTIN | 4010220000281 | |
Manufacturer number | D27AHL |
This article |
Recommendations |
|
---|---|---|
Ideal snips with HSS blades, left-hand cutting, overall length: 260mm |
||
overall length | 260 mm | 260 mm |
Length cutter | 33 mm | 33 mm |
Application type | left-hand cutting | left-hand cutting |
Type of product | Scissors | Scissors |