• The item cannot be ordered due to missing prices.

Ideal snips 240 mm

Article no.: 766100 240

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 240 mm
Length cutter 24 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 766100 240
EAN / GTIN 4010220010969
Manufacturer number D17ASS

Description

Version:

Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
Ultra-fine serrated. Snip jaws made of high quality stainless steel S (HRC 60 − 62), forged solid steel non-slip handles.
Cutting capacity: Metal sheets up to 2.0 mm, stainless steel sheets up to 1.5 mm.
  • Improved sheet metal clearance due to optimised cutting chamfer.
  • Reduced opening angle of the handles and blade extension back to the pivot means less effort is required during cutting.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart