Ideal snips with 2-component handles, left-hand cutting, overall length: 260mm

Article no.: 766010 260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
128 pieces in stock 128 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 260 mm
Length cutter 33 mm
Application type left-hand cutting
Type of product Scissors

Identification & Classification

Article number 766010 260
EAN / GTIN 4010220019368
Manufacturer number D27AL
Manufacturer BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
Ultra-fine serrated. Snip jaws made of stainless steel (HRC 58 − 60), handles of steel plate, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Sheet metal up to 1.8 mm, stainless steel up to 1.2mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart