{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 260 mm | |
Length cutter | 33 mm | |
Application type | left-hand cutting | |
Type of product | Scissors |
Article number | 765910 260 | |
EAN / GTIN | 4010220030240 | |
Manufacturer number | D29ASSL-2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Ideal snips with 2-component handles 260 mm |
||
overall length | 260 | 260 |
Length cutter | 33 | 33 |
Application type | left-hand cutting | left-hand cutting |
Type of product | Scissors | Scissors |