• The item cannot be ordered due to missing prices.

Ideal snips with 2-component handles very small 180 mm

Article no.: 764060 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 180 mm
Length cutter 20 mm
Application type left-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 764060 180
EAN / GTIN 4010220031353
Manufacturer number D15AL

Description

Version:

Drop-forged head; blades induction hardened. Double compound action with integral return spring. Handles of sheet metal, nickel-plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Snip jaws of high quality steel-S (HRC 60 − 62), 25 % less force required.
Cutting power: Sheet metal up to 1.2 mm, stainless steel sheet up to 1.0 mm.

Application:

For continuous straight and shaped cutting.
For very tight radii and places where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart