• The item cannot be ordered due to missing prices.

Ideal snips with 2-component handles very small 180 mm

Article no.: 764050 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 180 mm
    Length cutter 20 mm
    Application type right-hand cutting
    Type of product Scissors

    Identification numbers & Classifications

    Article number 764050 180
    EAN / GTIN 4010220031308
    Manufacturer number D15A

    Description

    Version:

    Drop-forged head; blades induction hardened. Double compound action with integral return spring. Handles of sheet metal, nickel-plated. 2-component handle with non-slip insert of soft material, easy on the hand.
    Snip jaws of high quality steel-S (HRC 60 − 62), 25 % less force required.
    Cutting power: Sheet metal up to 1.2 mm, stainless steel sheet up to 1.0 mm.

    Application:

    For continuous straight and shaped cutting.
    For very tight radii and places where access is difficult.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart