• The item cannot be ordered due to missing prices.

Jeweller's snips straight, with open handles 180 mm

Article no.: 763250 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 180 mm
    Length cutter 35 mm
    Type of product Scissors

    Identification numbers & Classifications

    Article number 763250 180
    EAN / GTIN 4045197889782
    Manufacturer number 763250 180

    Description

    Version:

    Slim shape:
    drop-forged from special tool steel and specially hardened. Bright finished head, painted handles.

    Application:

    Handy universal snips for cutting thin sheet metal.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart