• The item cannot be ordered due to missing prices.

Kevlar® scissors 140 mm

Article no.: 763182 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    Length cutter 40 mm
    Type of product Scissors

    Identification numbers & Classifications

    Article number 763182 140
    EAN / GTIN 4045197782533
    Manufacturer number 763182 140

    Description

    Version:

    Of hardened high-tensile carbon steel. Large gripper loops in the plastic handles for easy working. Precision-ground micro-serrated cutting edges ensure a clean cut and prevent the fibres slipping.
    With 2-component handle and concealed screws.

    Application:

    Especially for cutting Kevlar® fibres.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart