{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 275 mm | |
Length cutter | 40 mm | |
Application type | right-hand cutting | |
Type of product | Scissors |
Article number | 761500 275 | |
EAN / GTIN | 4010220001035 | |
Manufacturer number | D208-275 | |
Manufacturer | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |