{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 800 mm | |
Shank dimension (oval) | 23×13 mm | |
Weight | 1.9 kg | |
Type of product | Wrecking bar |
Article number | 759855 800 | |
EAN / GTIN | 4049002086724 | |
Manufacturer number | R276 800 2 |
This article |
Recommendations |
|
---|---|---|
Wrecking bar, overall length: 800mm |
||
overall length | 800 mm | 800 mm |
Weight | 1.9 kg | 2.1 kg |
Type of product | Wrecking bar | Wrecking bar |