{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 500 mm | |
Hexagon shank | 15 mm | |
Weight | 0.9 kg | |
Type of product | Wrecking bar |
Article number | 759840 500 | |
EAN / GTIN | 7391765120007 | |
Manufacturer number | R277 020 1 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wrecking bar (claw foot) 500 mm |
||
overall length | 500 | 500 |
Weight | 0.9 | 1.3 |
Hexagon shank | 15 | |
Shank dimension (oval) | 20×12 | |
Type of product | Wrecking bar | Wrecking bar |