{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head length | 180 mm | |
Head ⌀ | 90 mm | |
Handle length | 380 mm | |
Weight | 1,100 g | |
Type of product | Hammer |
Article number | 756002 90 | |
EAN / GTIN | 2050002074507 |