{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head length | 160 mm | |
Head ⌀ | 80 mm | |
Handle length | 350 mm | |
Weight | 810 g | |
Material of the handle | Ash | |
Type of product | Hammer |
Article number | 756000 80 | |
EAN / GTIN | 2050001006301 |