• The item cannot be ordered due to missing prices.

White rubber hammer A400

Article no.: 755550 A400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head length 115 mm
Head ⌀ 64 mm
Handle length 340 mm
Weight 500 g
Type of product Hammer

Identification numbers & Classifications

Article number 755550 A400
EAN / GTIN 4045197720795
Manufacturer number 755550 A400

Description

Version:

Made of tough rubber (90 Shore), non-rebound; with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle.
White rubber face for working without formation of streaks.

Standard:

DIN 5128

Spare part:

Spare handle available under No. 755600.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart