• The item cannot be ordered due to missing prices.

Black rubber hammer, Type: A600

Article no.: 755500 A600

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head length 130 mm
Head ⌀ 74 mm
Handle length 380 mm
Weight 750 g
Type of product Hammer

Identification numbers & Classifications

Article number 755500 A600
EAN / GTIN 4045197720740
Manufacturer number 755500 A600

Description

Version:

Made of tough rubber (90 Shore), non-rebound; with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle.

Standard:

DIN 5128

Spare part:

Spare handle available under No. 755600.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart