• The item cannot be ordered due to missing prices.

Adhesive fixing hammer 2

Article no.: 755455 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Impact body length 70 mm
    Impact body width 70 mm
    Overall length 260 mm
    Weight 770 g
    Colour black
    Type of product Hammer

    Identification numbers & Classifications

    Article number 755455 2
    EAN / GTIN 4000896102259
    Manufacturer number 1959-2

    Description

    Version:

    Sturdy angled plastic handle. Hammer head filled with permanently elastic compound for material and surface protecting impacts. Ideal for instance for fitting decorative strips and fittings.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart