• The item cannot be ordered due to missing prices.

Dead-blow soft-faced hammer, plastic coated 35 mm

Article no.: 755260 35

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 35 mm
Head length 90 mm
Overall length 290 mm
Weight 0.45 kg
Material of body Steel
Material of insert plastic sheathed
Material of the handle Steel
Type of product Hammer

Identification numbers & Classifications

Article number 755260 35
EAN / GTIN 4045197959713
Manufacturer number 755260 35

Description

Version:

Hammer body of steel, dead-blow due to steel ball filling. Hammer fully sheathed in plastic. Temperature-resistant from −20 °C to 90 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart