• The item cannot be ordered due to missing prices.

Hickory hammer handle 30+35 mm

Article no.: 755140 30+35

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation SUPERCRAFT
    Handle length 300 mm
    for head ⌀ 30 mm; 35 mm
    Type of product Handle

    Identification numbers & Classifications

    Article number 755140 30+35
    EAN / GTIN 4030618302001
    Manufacturer number 3566.030

    Description

    Suitable for:

    Supercraft dead-blow hammer no. 755100, size 80 and 100 for hammers no. 755400.

    Supplied with:

    From size 30+35 with wedge (size 25 without wedge).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart