{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 50 mm | |
Series | SUPERCRAFT | |
Head length with inserts | 120 mm | |
Overall length | 370 mm | |
Weight | 0.99 kg | |
Securing of body handle | Aluminium wedge and retaining pin | |
Material of body | Steel tube | |
Material of insert | Nylon, white, hard | |
Material of the handle | Hickory wood | |
Surface | Powder coated | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 755100 50 | |
EAN / GTIN | 4030618301639 | |
Manufacturer number | 3366.050 |
This article |
Recommendations |
|
---|---|---|
Dead-blow hammer with hickory handle, Hammer head ⌀: 50mm |
||
Weight | 0.99 kg | 0.89 kg |
Hammer head ⌀ | 50 mm | 50 mm |
Head length with inserts | 120 mm | 117 mm |
Type of product | Hammer | Hammer |