• The item cannot be ordered due to missing prices.

Dead-blow hammer with copper inserts Hickory handle 40 mm

Article no.: 754810 40

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hammer head ⌀ 40 mm
    Series PB 306 Cu
    Head length with inserts 121 mm
    Handle length 335 mm
    Overall length 380 mm
    Weight 1.34 kg
    Material of body Steel
    Material of insert Copper
    Material of the handle Hickory wood
    dead-blow yes
    Type of product Hammer

    Identification numbers & Classifications

    Article number 754810 40
    EAN / GTIN 7610733269631
    Manufacturer number 306.40 CU

    Description

    Version:

    Strong steel central piece (T-piece) with collet and collar for holding the inserts. Inserts made of copper.
    With handle of American hickory wood.
    Dead-blow due to additional weights in the hammer body. Upon impact, the weights are thrown downwards and inhibit rebounding.

    Application:

    For flush, precise blows and impacts for assembly work.

    Spare part:

    For spare inserts see No. 754760.
    See No. 754840 for spare blade.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart