{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 50 mm | |
Head length with inserts | 117 mm | |
Handle length | 320 mm | |
Weight | 0.48 kg | |
Type of product | Hammer |
Article number | 754160 50 | |
EAN / GTIN | 4045197680495 | |
Manufacturer number | 754160 50 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Soft-faced hammer with nylon inserts and aluminium central part 50 mm |
|||
Weight | 0.48 | 0.89 | 0.9 |
Hammer head ⌀ | 50 | 50 | 50 |
Head length with inserts | 117 | 117 | |
Handle length | 320 | 320 | |
Material of body | Steel | ||
Material of the handle | Steel | ||
Type of product | Hammer | Hammer | Hammer |