• The item cannot be ordered due to missing prices.

Nylon insert, hard 40

Article no.: 752560 40

Select article variation and quantity

for soft-faced hammer Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 40 mm
Hardness medium hard
Material Nylon
Type of product Striking insert

Identification numbers & Classifications

Article number 752560 40
EAN / GTIN 4045197977175
Manufacturer number 752560 40

Description

Application:

Nylon insert (polyamide 6, natural): Highly wear-resistant, does not splinter. For very high impact force. Shore hardness approx. 80-85D.

Suitable for:

Soft-faced hammer with dead-blow absorption No. 752500 / 752510 / 752520.

Downloads & documents

Compare with similar products

This article


Recommendations


Nylon insert, hard  40

Nylon insert, hard 40

Colour white black red
Hammer head ⌀ 40 40 40 40
Hardness medium hard medium soft hard
Material Nylon Nylon Rubber
Type of product Striking insert Striking insert Striking insert Striking insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart