• The item cannot be ordered due to missing prices.

Soft-faced hammer with plastic inserts 60G mm

Article no.: 752510 60G

Select article variation and quantity

Housing ⌀ / material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head length with inserts 149 mm
Striking face ⌀ of the inserts 60 mm
Handle length 335 mm
Overall length 410 mm
Weight without inserts 940 g
Colour red
dead-blow yes
Inserts can be combined yes
Type of product Hammer

Identification numbers & Classifications

Article number 752510 60G
EAN / GTIN 4045197977021
Manufacturer number 752510 60G

Description

Version:

Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood, varnished.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

Spare handle available under No. 752530 and spare inserts under No. 752540752560.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart