• The item cannot be ordered due to missing prices.

Hammer wedge set 10 pieces, Type: 6

Article no.: 752100 6

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 34 mm
Type of product Wedge

Identification numbers & Classifications

Article number 752100 6
EAN / GTIN 4062406591991
Manufacturer number 752100 6

Description

Version:

With two claws ground in opposite directions, which drive into the wood when struck.

Suitable for:

Hammer with weight: 3 – 5 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart