• The item cannot be ordered due to missing prices.

Ring wedge set 10 pieces 9 mm

Article no.: 752010 9

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 9 mm
Number of ring wedges 10
Type of product Wedge

Identification numbers & Classifications

Article number 752010 9
EAN / GTIN 4016134701412

Description

Suitable for:

Hammer handle No. 751700 and 752200.

Suitable for:

No. 752200 with handle length: 300 mm
No. 751700 with handle length: 280 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart