{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Handle length | 350 mm | |
Type of product | Handle |
Article number | 751800 350 | |
EAN / GTIN | 4016134700590 | |
Manufacturer number | 7005518500 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Plastic hammer handle with wedge 350 mm |
||
Handle length | 350 | 350 |
Handle protection | Nylon | |
Material | Hickory wood | |
Type of product | Handle | Handle |