• The item cannot be ordered due to missing prices.

Hickory hammer handle with protective sleeve and ring wedge 330 mm

Article no.: 751650 330

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 330 mm
Handle protection Nylon
Material Hickory wood
Type of product Handle

Identification numbers & Classifications

Article number 751650 330
EAN / GTIN 4045197379658
Manufacturer number 751650 330

Description

Version:

Shaped hickory hammer handle with nylon protective sleeve and ring wedge.

Suitable for:

GARANT engineer’s hammer No. 750110 and GARANT soft-faced hammer No. 754120 / 754160.

Suitable for:

No. 750110 with weight: 600 g

Note:

For hammer No. 750110 size 100 see spare handle No. 751700 size 260.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart