• The item cannot be ordered due to missing prices.

Carpenter’s roofing hammer with magnetic nail holder 600 g

Article no.: 751500 600

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight without handle 600 g
    Handle length 280 mm
    Material of the handle Steel tube
    Nail holder magnetic yes
    Nail holder yes
    Type of product Hammer

    Identification numbers & Classifications

    Article number 751500 600
    EAN / GTIN 4016134504693
    Manufacturer number 5123250000

    Description

    Version:

    Drop-forged hammer head, hardened and tempered. Well-formed claw and nail groove. Magnetic nail holder. Unbreakable securely fitted tubular steel handle and user-friendly rubber grip reduces the risk of accidents.
    Head bright finish, powder-coated, chequered face.

    Material:

    Special tool steel.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart