• The item cannot be ordered due to missing prices.

Carpenter’s roofing hammer with magnetic nail holder 530 g

Article no.: 751350 530

Product details

Technical Data

Weight without handle 530 g
Handle length 275 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751350 530
EAN / GTIN 4045197813206
Manufacturer number 751350 530

Description

Version:

Drop-forged hammer head, hardened and tempered. Well-formed claw and nail groove. Magnetic nail holder. Unbreakable securely fitted tubular steel handle and user-friendly rubber grip reduces the risk of accidents.
Polished head, chequered face.

Advantage:

Low weight, therefore very lightweight and easy to hold, with high stability.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart