{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 500 g | |
Handle length | 300 mm | |
Type of product | Hammer |
Article number | 751210 500 | |
EAN / GTIN | 8024886010221 | |
Manufacturer number | 070K/500G |
This article |
Recommendations |
|
---|---|---|
Copper hammer with 3-component handle 500 g |
||
Weight without handle | 500 | 500 |
Handle length | 300 | 300 |
Type of product | Hammer | Hammer |