• The item cannot be ordered due to missing prices.

Sledgehammer 5 kg

Article no.: 751031 5

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 5 kg
Handle length 800 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751031 5
EAN / GTIN 4067263201021
Manufacturer number 751031 5

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Sledgehammer with shaped hickory handle.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart