{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 4 kg | |
Handle length | 900 mm | |
Type of product | Hammer |
Article number | 750900 4 | |
EAN / GTIN | 4016134508134 | |
Manufacturer number | 5027984000 |
This article |
Recommendations |
|
---|---|---|
Sledgehammer with “Ultratec” handle, Weight without handle: 4kg |
||
Weight without handle | 4 kg | 4 kg |
Handle length | 900 mm | 700 mm |
Material of the handle | Hickory wood | |
Type of product | Hammer | Hammer |