• The item cannot be ordered due to missing prices.

Engineer’s hammer, French style with “Ultratec” handle 1500 g

Article no.: 750660 1500

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1,500 g
Head length L 137 mm
Face height H 50 mm
Handle length 360 mm
non-sparking no
Type of product Hammer

Identification numbers & Classifications

Article number 750660 1500
EAN / GTIN 4016134003004
Manufacturer number 5029981500

Description

Version:

Drop-forged, hardened and tempered. Head painted, face and peen bright finished.
With unbreakable “Ultratec” glass fibre handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart