• The item cannot be ordered due to missing prices.

Engineer’s hammer, French style with hickory handle, Weight without handle: 500g

Article no.: 750650 500

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 500 g
Head length L 98 mm
Face height H 32 mm
Handle length 320 mm
non-sparking no
Type of product Hammer

Identification numbers & Classifications

Article number 750650 500
EAN / GTIN 4016134509155
Manufacturer number 5029030500

Description

Version:

Drop-forged, hardened and tempered. Head painted, face and peen bright finished.
With hickory handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart