{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MAXXCRAFT | |
Series | MaxxCraft® | |
Safety certificate | GS VPA Remscheid | |
Handle length | 280 mm | |
Material | Hickory wood | |
Type of product | Handle |
Article number | 750555 280 | |
EAN / GTIN | 4030618303206 | |
Manufacturer number | 3266.005 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hickory hammer handle 280 mm |
||
Manufacturer's designation | MAXXCRAFT | |
Handle length | 280 mm | 280 mm |
Handle protection | Nylon | |
Material | Hickory wood | Hickory wood |
for head ⌀ | 22 mm | |
Series | MaxxCraft® | |
Type of product | Handle | Handle |