• The item cannot be ordered due to missing prices.

Engineer’s hammer with “Ultratec” handle 1000 g

Article no.: 750500 1000

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1,000 g
Handle length 325 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750500 1000
EAN / GTIN 4016134506819
Manufacturer number 5039981000

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With unbreakable “Ultratec” glass fibre handle.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart