{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 2,000 g | |
Handle length | 400 mm | |
Type of product | Hammer |
Article number | 750450 2000 | |
EAN / GTIN | 8024886012775 | |
Manufacturer number | 2100/2000G |
This article |
Recommendations |
||
---|---|---|---|
Engineer’s hammer with 3-component handle, Weight without handle: 2000g |
|||
Weight without handle | 2,000 g | 2,000 g | 2,000 g |
Handle length | 400 mm | 400 mm | 400 mm |
Type of product | Hammer | Hammer | Hammer |