• The item cannot be ordered due to missing prices.

Centre punch set 6 − 16 mm

Article no.: 749810

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of centre punches 3
for hole ⌀ 6 mm - 18 mm
Type of product Centre punches

Identification & Classification

Article number 749810
EAN / GTIN 4049002023880
Manufacturer number R430 143
Manufacturer Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Consists of centre punch pin, guide sleeve, and split centring sleeve. Centre punch pin can be reground.

Application:

Centre punching of component or template.

Supplied with:

1 piece each centre punch No. 749800, size 6 − 8 / 8 − 11 and 11 − 16.

Supplied with:

1 pc. each centre punch No. 749800: Size 6-8; 8-11; 11-16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart