• The item cannot be ordered due to missing prices.

Spare centre punch pin, ⌀×Length: 6X54mm

Article no.: 749360 6X54

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

6 mm
Length 54 mm
Material Special tool steel
Type of product Tip

Identification numbers & Classifications

Article number 749360 6X54
EAN / GTIN 4049002024153
Manufacturer number R439 131

Description

Material:

Special tool steel.

Suitable for:

Automatic centre punch No. 749350: Size 130

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart