• The item cannot be ordered due to missing prices.

Centre punch, standard quality DIN 7250 120/10 mm

Article no.: 749000 120/10

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 120 mm
Shank ⌀ 10 mm
Type of striking head annealed
Material Chrome vanadium steel
Surface painted
Type of product Centre punches

Identification numbers & Classifications

Article number 749000 120/10
EAN / GTIN 4049002002373
Manufacturer number R431 120 0

Description

Version:

Strong octagonal shank, bright finished point. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering.

Standard:

DIN 7250
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardening steel, painted. Head annealed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart