{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tip ⌀ | 3.9 mm | |
Pin length | 30 mm | |
overall length | 100 mm | |
Material | Chrome vanadium steel | |
Type of product | Parallel pin punches |
Article number | 748000 3,9 | |
EAN / GTIN | 2050001006783 | |
Manufacturer number | 748000 3,9 |