• The item cannot be ordered due to missing prices.

Pin punch set in a plastic clip, special quality powder-coated 6

Article no.: 746930 6

Select article variation and quantity

Number of pin punches Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pin punches 6
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 746930 6
    EAN / GTIN 7610733243105
    Manufacturer number 755.BL RB

    Description

    Version:

    Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.
    Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

    Material:

    Special quality, of extra chrome vanadium steel, chrome-plated and powder-coated.

    Content:

    1 each pin punch: 2; 3; 4; 5; 6; 8 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart