• The item cannot be ordered due to missing prices.

Pin punch, special quality chrome-plated 16 mm

Article no.: 746900 16

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Point ⌀ D 16 mm
    overall length L1 260 mm
    Mandrel length L2 130 mm
    Shank ⌀ S 18 mm
    Point hardness 59 HRC
    Material Special quality of extra chrome vanadium steel
    Surface chrome-plated
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 746900 16
    EAN / GTIN 7610733024148
    Manufacturer number PB 750.16

    Description

    Version:

    Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.
    Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

    Material:

    Special quality of extra chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart