• The item cannot be ordered due to missing prices.

Nylon punch and nylon drift rod, dead-blow, Head ⌀: 20mm

Article no.: 745250 20

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUPERCRAFT
Head ⌀ 20 mm
overall length 150 mm
Type of product Drift punch

Identification numbers & Classifications

Article number 745250 20
EAN / GTIN 4030618302087
Manufacturer number 3408.020

Description

Version:

Steel central piece with exchangeable nylon faces.
With steel shot, which achieves a dead-blow effect.

Note:

Spare nylon inserts are available under No. 754910.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart