• The item cannot be ordered due to missing prices.

Chisel and taper pin punch set in a plastic holder special quality 11

Article no.: 745100 11

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 11
Type of product Chisels

Identification numbers & Classifications

Article number 745100 11
EAN / GTIN 7610733086870
Manufacturer number 860.H

Description

Version:

Flat and cross-cut chisels for metal, and taper pin punches and centre punches with octagonal shanks, through hardened; chisels can be reground many times. Head specially annealed to prevent splintering.
Special quality = Highest possible point hardness − approx. 59 HRC − with exceptional toughness.

Material:

Extra chrome vanadium steel, chrome-plated.

Content:

Centre punch: 1 pc. each size 100×8; 120×10 mm
Taper pin punch: 1 pc. each ⌀ 2; 4; 5 mm
Flat cold chisel: 1 pc. each 130; 165; 180 mm
Cross-cut cold chisel: 1 pc. each 130; 165 mm
Scriber, double-ended: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart