Rivet snap closer set in a plastic clip, Number of tools: 5

Article no.: 744710 5
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
55 pieces in stock 55 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 5
Type of product Rivet snap closer

Identification & Classification

Article number 744710 5
Copy
EAN / GTIN 4049002015618
Copy
Manufacturer number R446 100 0
Copy
Manufacturer Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Octagonal shank, bright finished head. Head specially annealed to prevent splintering.

Standard:

DIN 6435.
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Content:

1 rivet snap closer each: Size 2; 3; 4; 5; 6

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart